Abbotsford
HOFSHC0806

HOFFMAN SHC0806 VENTILATED SHELF 800X600

Price $481.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHC0806
Documents Documents

Description

Ventilated Shelves, SHC provide further mounting possibilities and allows air circulation. This Ventilated Shelves, SHC, SHC0806 item measures 25x709x556mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted directly onto the enclosure`s frame.

Material: 2 mm zinc plated steel.

Maximum load: 500 N.

Pack quantity: 1 shelf with mounting accessories.

Maximum load: 500 N (112)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 0.98 in Width 27.91 in
Depth 21.89 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510528072

Packages

1 - UNIT - 1