Abbotsford
HOFSHC0808

HOFFMAN SHC0808 VENTILATED SHELF 800X800

Price $581.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHC0808
Documents Documents

Description

Ventilated Shelves, SHC provide further mounting possibilities and allows air circulation. This Ventilated Shelves, SHC, SHC0808 item measures 25x709x756mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted directly onto the enclosure`s frame.

Material: 2 mm zinc plated steel.

Maximum load: 500 N.

Pack quantity: 1 shelf with mounting accessories.

Maximum load: 500 N (112)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 0.98 in Width 27.91 in
Depth 29.76 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510528089

Packages

1 - UNIT - 1