Abbotsford
HOFSHC0809

HOFFMAN SHC0809 VENTILATED SHELF 800X900

Price $671.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHC0809
Documents Documents

Description

Ventilated Shelves, SHC provide further mounting possibilities and allows air circulation. This Ventilated Shelves, SHC, SHC0809 item measures 25x709x856mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted directly onto the enclosure`s frame.

Material: 2 mm zinc plated steel.

Maximum load: 500 N.

Pack quantity: 1 shelf with mounting accessories.

Maximum load: 500 N (112)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 0.98 in Width 27.91 in
Depth 33.7 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application Stationary Machinery and Equipment Outside Factory UPC 783510528119

Packages

1 - UNIT - 1