Abbotsford
HOFP19DR2US

HOFFMAN P19DR2US DRAWER/COMPARTMENT, RACK MTG

Price $940.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19DR2US
Documents Documents

Description

Rack-Angle Mounted Drawer secures to front of 19in rack angles protecting from internal equipment. This Rack-Angle Mounted Drawer, P19DR2US item measures 19-inch 2U with a material of Steel colored Lt Gray.


19-inch rack mounted, securing to the front surface of rack angles (sold separately); mounting hardware supplied

Integral box contains the drawer and protects surrounding internal equipment

Drawer extends 13 inches (330 mm) on ball bearing slides

Front includes handle and key lock

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Networking Accessories Height 3.75 in
Width 19.25 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510700904

Packages

1 - UNIT - 1