Abbotsford
HOFP19KBPVT

HOFFMAN P19KBPVT Shelf keyboard pivoting mouse tray 3.5x18.89x19.25"

Price $1,227.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19KBPVT
Documents Documents

Description

Mounts either in a cabinet or on a 19 inch open-frame rack. Shelf pulls out and pivots 90° to access full-size keyboard. Shelf allows keyboard to slide between standard rack angles and includes mouse tray. 16 gauge steel with RAL 9005 black polyester powder paint finish. Keyboard tray extends 9.75 inch (248 mm) beyond front of rack angles or open-frame rack.


The Pivoting Keyboard Shelf pulls out and pivots 90 degrees to access full-size keyboard mounts either in a cabinet or on a 19-inch open-frame rack

The shelf allows a keyboard to slide between standard rack angles and includes a mouse tray

The keyboard tray extends 9.75 inch (248 mm) beyond the front of the rack angles or open-frame rack

Specifications

Brand Name Hoffman Sub Brand PivotRack
Type Networking Accessories Material Steel
Color Black Finish Powder Coated
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510102463

Packages

1 - UNIT - 1