Description
RECTANGULAR SHAPE; STEEL MATERIAL; 18.7795 INCH WIDTH; 17.6772 INCH DEPTH; GRAY COLOR; FOR USE WITH/FITS 19 INCH WIDTH RACK
Specifications
| Brand Name | Hoffman | Sub Brand | ProLine |
| Type | Double Door | Size | fits 19 in Rack A in |
| Material | Steel | Color | Light Gray |
| Finish | Powder Coat | Application | Controls and Drives |
| UPC | 783510719708 |
Packages
| 1 - UNIT - 1 |