Abbotsford
HOFP19SH68

HOFFMAN P19SH68 Shelf rack mount solid steel grey 19.6x17x30.7in

Price $457.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19SH68
Documents Documents

Description

Rack mount adjustable shelf mounts to front surface of front and back rack angles. Shelf is made of painted 14 gauge steel and the adjustable support brackets are clear-plated 12 gauge steel. Adjustable to fit multiple-depth enclosures or rack angle placement. Both solid and vented models available. Fits 19 or 23 inch rack spacing. Requires only 1U of rack space. Shelf has RAL 7035 light-grey textured or RAL 9005 black textured polyester powder paint finish.


The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles

The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement

There are both solid and vented models available

They fit 19- or 23-inch rack spacing and require only 1U of rack space

Please note the load rating is for 150 lb. (68 kg)

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Shelf Type Adjustable, Solid
Height 19.6 in Width 17 in
Depth 30.71 in Material 14 ga Steel
Color RAL 7035 Light Gray Finish Polyester Powder Coated
Mounting Rack For Use With 19 or 23 in Rack
Application For Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510473990

Packages

1 - UNIT - 1