Abbotsford
HOFP19SH810

HOFFMAN P19SH810 SHELF, ADJUSTABLE DEPTH

Price $510.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19SH810
Documents Documents

Description

Rack-Mount Adjustable Shelf front mounts to front and back rack angles in open frame and cabinets. This Rack-Mount Shelf Solid 1000mm Max Depth, P19SH810 item fits 19in Rack with a material of Steel colored Lt Gray.


The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles

The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement

There are both solid and vented models available

They fit 19- or 23-inch rack spacing and require only 1U of rack space

Please note the load rating is for 150 lb. (68 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 3.00 in
Width 20.00 in Material Steel
Color Gray Finish Gray
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510474096

Packages

1 - UNIT - 1