Abbotsford
HOFP19SHP68

HOFFMAN P19SHP68 Rack Shelve Sliding, Pull-Out Steel 1-1/2 in Hx 15.87 in Wx 26.02 in D RAL 7035 Textured Light Gray

Price $816.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19SHP68
Documents Documents

Description

The Rack-Mount Sliding Shelf allows easy access to shelf-mounted devices. The shelf is 16-gauge steel with 12-gauge steel supports. The shelf mounts to the front surface of front and back rack angles. When mounted directly to a frame, load rating is 150 lb. (68 kg) with four rack angle mountings and 75 lb. (34 kg) with front rack angle mounting. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.


Shelf is 16-gauge steel with 12-gauge steel supports

Mounts to the front surface of front and back rack angles

Load rating is 150 lb. (68 kg) with four rack angles mounted directly to frame verticals; load rating reduced to 75 lb. (34 kg) with front rack angle mounting only

Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Shelve Type Sliding, Pull-Out
Rack Units 2 Height 1-1/2 in
Width 15.87 in Depth 26.02 in
Material Steel Color RAL 7035 Textured Light Gray
Finish Polyester Powder Paint Load Capacity 150 lb
Mounting Rack Series/Model P20
For Use With 19 in Racks Standards RoHS Compliant
Application Controls and Drives UPC 783510304348

Packages

1 - UNIT - 1