Abbotsford
HOFP24SH6

HOFFMAN P24SH6 Shelf fixed steel light-grey 23.78x17.68x1.06"

Price $274.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P24SH6
Documents Documents

Description

RECTANGULAR SHAPE; STEEL MATERIAL; 22.7795 INCH WIDTH; 17.6772 INCH DEPTH; GRAY COLOR; FOR USE WITH/FITS 24 INCH WIDTH RACK

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Double Door Height 3.00 in
Width 20.00 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510735401

Packages

1 - UNIT - 1