Description
The PROLINE G2 Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. 16-gauge (1.5 mm) steel. Painted polyester powder paint; RAL 7035 Light Gray. Custom colors available.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine G2 |
| Item Name | Frame Shelf | Type | Shelves, Drawers, Keyboard Compartments |
| Height | 2.25 in | Width | 29.4 in |
| Depth | 25.7 in | Material | 16 ga Mild Steel |
| Color | Light Gray | Finish | Polyester Powder Coated |
| Load Capacity | 400 lb | Mounting | Shelf |
| Series/Model | P40 | For Use With | 800 mm W x 1000 mm H Frames |
| Application | For Controls, Drives and Power Distributions | UPC | 783510308889 |
Packages
| 1 - UNIT - 1 |