Abbotsford
HOFP2ASHFP8EXT

HOFFMAN P2ASHFP8EXT Frame pull-out shelf steel gray 800mm

Price $755.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ASHFP8EXT
Documents Documents

Description

PROLINE G2 Frame Pull-Out Shelf allows easy access to shelf mounted devices. Mounts to the front and rear frame uprights. The shelf is 16-gauge (1.5-mm) steel with 12-gauge (2.5-mm) steel supports. Painted polyester powder paint; RAL 7035 Light Gray. Custom colors available.


Mounts to the front and rear frame uprights

The shelf is 16 gauge (1.5 mm) steel, while the mounting supports are 12 gauge (2.5mm) steel

White, polyester powder paint finish

Specifications

Brand Name Hoffman Type Shelves, Drawers, Keyboard Compartments
Height 2.25 in Width 29.25 in
Depth 27.8 in Material Steel
Color Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510335083

Packages

1 - UNIT - 1