Abbotsford
HOFPEKBMC6

HOFFMAN PEKBMC6 ProLine Keyboard Shelf Accessory Front Options Steel 175 mm Hx 562 mm Wx 173 mm D RAL 7035 Light Gray

Price $6,719.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PEKBMC6
Documents Documents

Description

Keyboard shelves with integrated keyboard/mouse. The keyboard has 101 keys and the cables supplied are compatible with USB connections. The keyboard shelf is made of 14 gauge steel with RAL 7035 textured light-grey polyester powder paint or Type 304 brushed stainless steel. Rear surface is gasketed to maintain both UL and CSA integrity of the enclosure.


Elastomer keyboard/mouse combination is integrated into the keyboard shelf

Cables supplied are compatible with USB connections

Rear surface is gasketed to maintain both UL and CSA integrity

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Keyboard Shelf Type Type 4 Mild Steel Freestanding Enclosure
Height 175 mm Width 562 mm
Depth 173 mm Material Steel
Color RAL 7035 Light Gray Finish Powder Coated
For Use With 600 mm Wide Application Controls and Drives
UPC 783510381998

Packages

1 - UNIT - 1