Description
Vented frame shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. The shelf is 16-gauge steel finished with RAL 7035 textured grey polyester powder paint.
Specifications
| Brand Name | Hoffman | Sub Brand | ProLine |
| Type | Shelves, Drawers, Keyboard Compartments | Height | 2.00 in |
| Width | 12.00 in | Material | Steel |
| Color | Light Gray | Finish | Powder Coat |
| Application | Controls and Drives; Power Distribution | UPC | 783510764906 |
Packages
| 1 - UNIT - 1 |