Abbotsford
HOFPFSH106

HOFFMAN PFSH106 Shelf frame vented steel grey37.32x19.68x1.06"

Price $401.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFSH106
Documents Documents

Description

Frame Shelf, 948x494mm, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1000x600mm +, Material/finish: Steel/ltgray


16 gauge (1.5 mm) steel

RAL 7035 polyester powder paint, textured light gray

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Shelves, Drawers, Keyboard Compartments Size fits 1000x600mm + in
Material Steel Color Light Gray
Finish Powder Coat Application Controls and Drives; Power Distribution
UPC 783510765101

Packages

1 - UNIT - 1