Abbotsford
HOFPFSH68

HOFFMAN PFSH68 Shelf frame vented steel grey21.57x27.56x1.06"

Price $373.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFSH68
Documents Documents

Description

VENTED; WIDTH 21.57 INCH; 14 GAUGE STEEL; TEXTURED GRAY; USED ON PROLINE[R] MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


16 gauge (1.5 mm) steel

RAL 7035 polyester powder paint, textured light gray

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Shelves, Drawers, Keyboard Compartments Size fits 600x800mm + in
Material Steel Color Light Gray
Finish Powder Coat Application Controls and Drives; Power Distribution
UPC 783510746001

Packages

1 - UNIT - 1