Abbotsford
HOFPFSHP88

HOFFMAN PFSHP88 Shelf frame pull-out steel grey 26.58x26.02x1.5"

Price $1,104.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFSHP88
Documents Documents

Description

Frame pull-out shelf allows easy access to shelf-mounted devices. The shelf is 16-gauge steel with 12-gauge steel supports. The entire assembly is finished with RAL 7035 textured grey polyester powder paint. The shelf mounts to the front and rear frame uprights. Load rating is 110 lb.


Shelf is 16 gauge steel, while supports are 12 gauge steel

RAL 7035 polyester powder paint, textured light gray

Shelf supports mount to the front and rear frame uprights

Load rating is 110lbs (50kg)

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Shelves, Drawers, Keyboard Compartments Height 3.00 in
Width 30.00 in Material Steel
Color Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510162115

Packages

1 - UNIT - 1