Abbotsford
HOFPPSH66

HOFFMAN PPSH66 Shelf printer fits 600x600mm frame

Price $1,870.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPSH66

Description

VENTED; WIDTH 29.45 INCH; USED ON PROLINE[R] MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


"Shelf mounts directly to a ProLine frame, with ""paper shelves"" vertically adjustable"

Slides out 17 in. from the enclosure, allowing easy accessibility

Fits 600- or 800-mm wide frames that are 600-mm or more deep.

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Shelves, Drawers, Keyboard Compartments Height 3.00 in
Width 20.00 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510987701

Packages

1 - UNIT - 1