Abbotsford
HOFPPSH86

HOFFMAN PPSH86 PRINTER SHELF, FITS 800X600MM

Price $2,145.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPSH86

Description

The Printer Shelf is used for supporting a continuous feed printer. The shelf mounts directly to a ProLine frame. Paper shelves are vertically adjustable. The entire unit slides out 17 in. from the enclosure, allowing easy accessibility. Fits 600- or 800-mm wide frames that are 600-mm or more deep.


"Shelf mounts directly to a ProLine frame, with ""paper shelves"" vertically adjustable"

Slides out 17 in. from the enclosure, allowing easy accessibility

Fits 600- or 800-mm wide frames that are 600-mm or more deep.

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Shelves, Drawers, Keyboard Compartments Height 3.00 in
Width 24.50 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510987800

Packages

1 - UNIT - 1