Description
Optional Side-Mount Panel includes mounting hardware. Order separately.
Specifications
| Brand Name | Hoffman | Sub Brand | ProLine |
| Type | Non-Reversing | Height | 3.00 in |
| Width | 1.50 in | Material | Steel |
| Color | Gray | Finish | Galvanized |
| Application | Controls and Drives; Power Distribution | UPC | 783510144340 |
Packages
| 1 - UNIT - 1 |