Abbotsford
HOFVSF1406

HOFFMAN VSF1406 "SHELF 19"" 481X404"

Price $321.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:VSF1406
Documents Documents

Description

The 19-inch shelf can be mounted onto 19-inch profiles and has ventilated openings. This 19-Inch Shelf, VSF, VSF1406 item measures 19x404x404mm with a material of Mild Steel, finish Light Gray.


Description: Maximum loading capacity when mounted directly onto the 19” profiles, front and rear. Ventilation openings.

Material: 1.5 mm steel.

Finish: RAL 7035.

Pack quantity: 1 shelf with mounting material.

Maximum load capacity: 1200 N

Maximum load rating: 1200 N (270 lb-f)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 0.00 in Width 15.91 in
Height 0.73 in Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510532260

Packages

1 - UNIT - 1