Abbotsford
HOFVSF1597

HOFFMAN VSF1597 "SHELF 19"" 481X595"

Price $351.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:VSF1597
Documents Documents

Description

The 19-inch shelf can be mounted onto 19-inch profiles and has ventilated openings. This 19-Inch Shelf, VSF, VSF1597 item measures 19x595x595mm with a material of Mild Steel, finish Light Gray.


Description: Maximum loading capacity when mounted directly onto the 19” profiles, front and rear. Ventilation openings.

Material: 1.5 mm steel.

Finish: RAL 7035.

Pack quantity: 1 shelf with mounting material.

Maximum load capacity: 1200 N

Maximum load rating: 1200 N (270 lb-f)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 0.73 in Width 19.31 in
Depth 23.43 in Material Mild Steel
Color Light Gray Finish Powder Coated
Application Stationary Machinery and Equipment Outside Factory UPC 783510532284

Packages

1 - UNIT - 1