Abbotsford
HOFVTS1470

HOFFMAN VTS1470 TELESCOPIC SHELF 600X470

Price $1,312.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:VTS1470
Documents Documents

Description

19-inch, telescopic, vented shelf mounts to 19-inch profiles and is removeable. This 19-Inch Telescopic Shelf, VTS, VTS1470 item measures 31x470x500mm with a material of Mild Steel, color Light Gray.


Description: Mounted directly onto the 19" profiles, front and rear, 1U high. Ventilation openings.

Pack quantity: 1 shelf and 2 quick mounting 3-member slides, and mounting material.

Material: 1 mm steel.

Finish: RAL 7035.

Maximum load rating: 500 N (112 lb-f)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 1.2 in Width 18.5 in
Depth 19.69 in Material Mild Steel
Color Light Gray Finish Powder Coated
Application Stationary Machinery and Equipment Outside Factory UPC 783510532321

Packages

1 - UNIT - 1