Abbotsford
HOFPDCP2078B12

HOFFMAN PDCP2078B12 Cabinet server & voice/data steel 27.87x31.46x82.1"

Price $9,009.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PDCP2078B12
Documents Documents

Description

Cabinet are available with or without sides welded multi-formed steel frame. The top and columns are 16 gauge; base is 14 gauge. Multi-formed rigid doors are 14 gauge steel. Window made of 1/8 inch Smoke-tinted acrylic. Formed solid sides are 14 gauge steel. Rack angles are 12 gauge steel. Ground studs provided on doors and covers. Pre-treated steel coated with RAL 9005 black textured low-gloss polyester powder paint.


Fully gasketed to keep contaminants away from equipment, reducing maintenance costs

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Levelers and anti-tip bracket secure cabinet to the floor

AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)

Mobile base includes casters, levelers and gland plate

Gland plate allows easy routing of cable

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Width 27 67/77 in
Depth 31.46 in Height 82.1 in
NEMA Rating 12 Indoor, dust-resistant Rack Units 42
Material Steel Finish Black,Steel
Color Black Standards EIA RS-310-D, UL 508A Listed, Type 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 12, File Number E61997, NEMA/EEMAC, Type 12
Application Networking, Storage and Data Center UPC 783510149253

Packages

1 - UNIT - 1