Abbotsford
HOFPDCP2078BAC

HOFFMAN PDCP2078BAC PROLINE2000X700X800ACY PKGBK

Price $9,313.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PDCP2078BAC
Documents Documents

Description

Proline Voice/Data cabinets are used for housing either A/V or server equipment in wet/hot environments. This ProLine V/D Server Cabinet with G28 Type 12, PDCP2078BAC item measures 2000x700x800mm with a material of Steel colored Black.


Fully gasketed to keep contaminants away from equipment, reducing maintenance costs

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Levelers and anti-tip bracket secure cabinet to the floor

AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)

Mobile base includes casters, levelers and gland plate

Gland plate allows easy routing of cable

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Width 27 67/77 in
Depth 31.46 in Height 82.1 in
NEMA Rating 12 Indoor, dust-resistant Rack Units 42
Material Steel Finish Black,Steel
Color Black Standards EIA RS-310-D, UL 508A Listed, Type 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 12, File Number E61997, NEMA/EEMAC, Type 12
Application Networking, Storage and Data Center UPC 783510153434

Packages

1 - UNIT - 1