Abbotsford
HOFPSC20611

HOFFMAN PSC20611 SERVER PKG GRY 2000X600X1100

Price $8,414.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC20611
Documents Documents

Description

Proline Server Cabinets are used for housing server equipment and feature a window door. This ProLine Server Cabinet, PSC20611 item measures 2000x600x1100mm with a material of Steel colored Lt Gray.


Front window door with key lock and vents offers visibility and ventilation

Open base with casters and levelers

Fully perforated rear door promotes airflow providing passive cooling to equipment

2000-mm tall cabinets have split rear perforated doors

Both front and rear doors provide security via lockable handles

Quick-release latches on side panels provide easy service access

Fully perforated top cover with two cable entry ports for easy access and service

Mounting channels provide infinite front-to-back adjustment of rack angles

Rack angles are coated with black polyester powder paint

Meets industry testing standards criteria

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Free-Stand Width 23.94 in
Depth 43.28 in Height 82.08 in
Rack Units 42 Material Mild Steel
Finish Powder Coated Color Light Gray
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510142537

Packages

1 - UNIT - 1