Abbotsford
HOFPSFD20611B

HOFFMAN PSFD20611B SERVER PKG ACTIVE FLOOR DUCT

Price $9,009.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSFD20611B

Description

Proline Flotek Server Cabinets promotes server equipment airflow in raised floor application. This ProLine FloTek FD Server Cabinet with Sides, PSFD20611B item measures 2000x600x1100mm with a material of Steel colored Black.


Fan bank promotes air flow through cabinet to exhaust into hot aisle

Independently powered fans provide redundant cooling

Top and side cover configurations prevent recirculation of hot exhaust air

Top cover configuration allows for easy routing of network cables, pre-terminated cables and patch panels

Side-less models allow for easy installation in ganging applications

Three-point locking swing handle allows for easy but controlled access; two keys included

Common profiles allow ganging of server and networking cabinets

Models without sides fit together quickly for easy installation in ganged applications

Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included.

Rear doors are split for easy access and include a low-profile, locking swing handle

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Width 23.58 in
Depth 43.28 in Height 101.00 in
Rack Units 42 Material Steel
Finish Powder Coat Color Black
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510158422

Packages

1 - UNIT - 1