Abbotsford
UNVEKDLS31P4T44T1

UNIVIEW 4 x 4MP 1TB EKDL Series Network Video Recorder Kit

Price $752.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:EKDL-S31P4T44T1

Description

KEY FEATURES:*NVR301-04S3-P4*- Support Ultra 265/H.265/H.264 video formats- 4-channel input- Plug & Play with 4 independent PoE network interfaces- Third-party IP cameras supported with ONVIF conformance: Profile S, Profile G, Profile T- Support 1-ch HDMI, 1-ch VGA- HDMI and VGA simultaneous output- Up to 8MP resolution recording- 1 SATA HDD- Support cloud upgrade*EC-T4F28M-DL*- Day/night functionality- Smart dual light, up to 30 m (98 ft) IR/warm light distance- 2D/3D DNR (Digital Noise Reduction)- Ultra 265, H.265, H.264, MJPEG- Built-in Mic- ROI (Region of Interest)- ONVIF Conformance- Wide temperature range: -30°C ~ +60°C (-22°F ~ 140°F)- Wide voltage ranges of ±25%- IP67

Specifications

Brand Name unv Item Name Smart Dual Light Camera Kit
Size 4 MP Material Metal/Plastic
Series/Model EKDL Includes (4) EC-T4F28M-DL Camera and 4-Channel 1 TB NVR301-04S3-P4 Network Video Recorder

Packages

1 - UNIT - 1