UNIVIEW 3.5 inch SATA3 Hard Disk Drive - 4TB
Description
Specifications
| Brand Name | unv | Item Name | 4 TB Hard Disc Drive |
| Type | Surveillance-Grade | Size | 3-1/2 in |
Packages
| 1 - UNIT - 1 |
| Brand Name | unv | Item Name | 4 TB Hard Disc Drive |
| Type | Surveillance-Grade | Size | 3-1/2 in |
| 1 - UNIT - 1 |