Abbotsford
UNVTRCM24IN

UNIVIEW Fixed Dome Indoor Pendant Mount

Price $30.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:TR-CM24-IN

Description

Wall installation for IPC323X and IPCD1XX Series fixed dome. Dimensions: 110 × 223.5mm (Ø4.33” × 8.80”). Made of Aluminum Alloy.

Specifications

Brand Name unv Item Name Pendant Mounting Bracket
Material Aluminum Alloy Dimensions 4.33 in dia x 8.8 in H
For Use With IPC323X Series Fixed Dome Application For Indoor

Packages

1 - UNIT - 1