Abbotsford
UNVTRSE24AIN

UNIVIEW Fixed Dome Pendant Mount

Price $28.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PETAWISE INC
Manufacturer #:TR-SE24-A-IN

Description

Application: Indoor or outdoor, Fixed Dome Pendant Installation. Dimensions: 32mm x 520mm (1.26”x20.47”). Made of Aluminum Alloy.

Specifications

Brand Name unv Item Name Fixed Dome Mount
Material Aluminum Alloy Mounting Type Pendant
Dimensions 1.26 in dia x 20.47 in H Application For Indoor, Outdoor

Packages

1 - UNIT - 1