Abbotsford
UNVTRUC08C

UNIVIEW Bullet & Dome Corner Mounting Bracket

Price $42.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:TR-UC08-C

Description

Bullet & Dome Corner Mounting Bracket. Made of Aluminum alloy. Dimensions (L × W × H) 137mmx127mmx116mm(5.4” x 5.0”x 4.6”). Application: For Corner installation.

Specifications

Brand Name unv Item Name Bullet and Dome Corner Mounting Bracket
Material Aluminum Alloy Dimensions 5.4 in L x 5 in W x 4.6 in H

Packages

1 - UNIT - 1