Abbotsford
LMYN3T8BA2

LUMINYS N3T-8BA2 8MP Network LumiLightBand Turret Camera (2.8 mm)

Price $440.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS
Manufacturer #:N3T-8BA2

Description

The N3T-8BA2 is part of Luminys’s LumiLightBand N3 Entry-Level Series. LumiLightBand cameras offer three low-light modes: covert IR-only mode, nighttime white-light deterrent LEDs, and motion-activated IR and LED dual-illumination. The brightness and intensity of the white-light LEDs can be remotely adjusted, preventing unnecessary light pollution. The LumiLightBand series provides smart features without unnecessary or complicated add-ons to meet the needs of today’s evolving security market.LumiLightBand technology activates a camera’s light strip according to a schedule, event trigger, or motion detection. When the camera’s sensor detects motion, the semi-ring of colorful LEDs turn red to deter intruders. Once motion stops, the colorful LEDs return to their normal state. The lights come in eight (8) different colors and can be set to keep steady, wave, or flash for a specific amount of time.

Packages

1 - UNIT - 1