Abbotsford
LMYP544SA25

LUMINYS P54-4SA25 4MP Network 25x IR LumiSearch PTZ Camera

Price $1,312.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS
Manufacturer #:P54-4SA25

Description

The P54-4SA25 is part of Luminys’s mainstream series of security devices. Mainstream series devices are designed with a suite of advanced LumiTechnologies to meet the needs of today’s evolving security market.LumiTracking technology enhances security and efficiency by automating tracking of people and vehicles. It uses advanced AI algorithms to monitor and predict the direction and speed of moving targets, enabling quick response to potential issues for enhanced security and smooth operation.LumiSearch technology enables fast target detection and tracking in security video using a single reference image. The algorithm analyzes body shape to locate a person across any LumiSearch enabled camera or NVR. It does not use facial recognition, require pre-registration, or collect personal data; instead, individuals are assigned random numbers used only for matching.LumiFocus technology ensures a target stays in focus during the zooming process. LumiFocus uses advanced algoritms to accurately measure the distance from a target and predict the direction of its movement for enhanced image stability and clarity when zooming.LumiPolarPro and LumiDesertPro technology ensure rugged all-weather performance. LumiPolarPro enables dependable performance in temperatures as low as -40 °C (-40 °F). LumiDesertPro allows operation in temperatures up to 60 °C (140 °F).

Packages

1 - UNIT - 1