Abbotsford
UNVIPC86CEBAF18KCI0

UNIVIEW 12MP Ultra HD Infrared Vandal-resistant Fisheye Fixed Dome Camera

Price $977.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC86CEB-AF18KC-I0

Description

FEATURES:- High quality image with 12MP,1/1.7’’ CMOS sensor- Max 4000*3000 resolution- Ultra265, H.265, H.264, MJPEG- Ultra wide angle lens, 360° panoramic image- Embedded infrared light, 360° fill-in light, up to 15m (49ft) IR distance- Multiple decoding modes, supports software and hardware modes, provides interactive dynamic view- Heatmap: Working with management platform, the data of moving objects is counted in real time on an intuitive color map- Built-in microphone & speaker, two-way talk supported- Supports 256 G Micro SD card- IK10 vandal resistant- IP67 protection

Specifications

Brand Name unv Item Name Network Camera
Type Fisheye, Fixed Dome, Infrared, Vandal-Resistant Camera Resolution 4000 x 3000 Main Stream, 2000 x 1500 Sub Stream, 720 x 576 Third Stream
Camera Voltage 12 VDC Focal Length 1.8 mm
Cable Type 5.5 mm Dia Coaxial Camera Size 12 MP
Lens Type Fixed Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A
Hard Drive Size 256 GB Display Ultra HD
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1