Abbotsford
UNVIPC94144SFWX25F40C

UNIVIEW 4MP+4MP Lighthunter Dual-lens Network PTZ Camera

Price $1,408.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC94144SFW-X25-F40C

Description

FEATURES:• Fixed camera and PTZ camera integration, dual channels with one IP, look at overall situation and consider details at the same time• Ultra 265, H.265, H.264, MJPEG• 25X optical zoom of PTZ channel allows for closer viewing of subjects• PTZ channel can be linked to fixed channel’s smart intrusion prevention to track the objects triggering the rule• Lighthunter technology ensures ultra-high image quality in low illumination environment• IR & warm light illumination to deal with different scenes and achieve full-color illumination• DC12V or PoE+(IEEE 802.3at) power supply• Alarm 2 in and 1 out, Audio 1 in and 1 ou

Specifications

Brand Name unv Item Name Network Camera
Type Dual-Lens, Light Hunter, PTZ Camera Resolution 2688 x 1520 Main Stream, 1920 x 1080 Sub Stream, 720 x 576 Third Stream
Camera Voltage 12 VDC Focal Length 4 mm
Cable Type 5.5 mm Dia Coaxial Camera Size 4 MP + 4 MP
Lens Type Fixed Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A
Hard Drive Size 256 GB Display Ultra HD
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1