Abbotsford
HYD181RAW

CIRCA METALS 181.RAW Rock anchor 1x12" c/w wedge

Price $142.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:181.RAW

Description

Rock anchor 1x12 c/w wedge. F/solid rock or in stone or concrete walls. Made from 1” round steel, with drop forged eye, flattened at the top.

Specifications

Brand Name Hydel Item Name Rock Anchor with Wedge
Diameter 1 in Overall Length 18 in
Material Forged Steel Standards CSA No. A-2
Application For Solid Rock or in Stone or Concrete Walls

Packages

1 - UNIT - 1