Abbotsford
BURGB26T8

HUBBELL GB26T8 GB26T8

Price $153.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GB26T8

Description

Mechanical Grounding Connector, Cable to 1" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud, Silicon Bronze Hardware.


High copper alloy ground connector for joining a range of cable to 1” thick bar

Type GB separates cable from bar

Silicon Bronze Hardware

Rated for Direct Burial in earth or concrete

Suitable for Direct Burial in earth or concrete

UL467

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Alloy UPC 781810053645

Packages

1 - UNIT - 1