Abbotsford
BURGC2929T8

HUBBELL GC2929T8 GC2929T8

Price $330.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GC2929T8

Description

Mechanical Grounding Connector, 2 Cables to 1/2" - 1" Thick Bar; 2/0 AWG (Sol) -250 kcmil; 1/2" Stud; Torque: 480 in-lbs.


Mechanical Grounding Connector

2 Cables to 1/2"-1" Thick Bar

2/0 AWG Sol-250 kcmil

1/2" Stud

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 2/0 AWG Material Copper Alloy
UPC 781810001707

Packages

1 - UNIT - 1