Abbotsford
BURC11LH3

HUBBELL C11LH3 C11LH3

Price $109.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11LH3

Description

Cast Bronze Clamp,Cable to Water Pipe, 3/0 AWG - 10 AWG, 1/2" - 1" Water Pipe, 1" hub.

Specifications

Brand Name Burndy Sub Brand Threaded Rigid Conduit and IMC Enlargers and Nipples
Type Telecom Grounding Busbar Conductor Size 1 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810142165

Packages

1 - UNIT - 1