Description
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 2-1/2"- 4" Water Pipe.
Specifications
| Brand Name | Burndy | Sub Brand | Clamp-Pro |
| Type | Telecom Grounding Busbar | Conductor Size | 10 AWG |
| Material | Bronze Alloy | Finish | Zinc Plated |
| Standards | UL467 | Application | For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube |
| UPC | 781810142325 |
Packages
| 1 - UNIT - 1 |