Abbotsford

ABB 60C Ground rod coupling threaded 5/8in-11 E-Z-GROUND

Price $37.5434 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60C

Description

E-Z-GROUND® Threaded couplings are made of high-strength, corrosion resistant alloy. Streamlined design reduces driving friction. Couplings are tapped for use on all standard threaded sectional rods. 25 of pack.

Specifications

Brand Name Thomas & Betts Sub Brand E-Z-Ground®
Item Name Grounding Rod Coupling Type Ground Rod Accessories
Material Copper Trade Size 5/8 - 11 in
Standards UL E3060 Listed Application For Joining Sectional Ground Rods
UPC 783786800520

Packages

1 - UNIT - 1