×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
GES3410GG

ABB 3/4 inch x 10 ft E-Z-Ground Hot Dip Galvanized Ground Rod

Price $72.4524 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GR7510

Description

E-Z-GROUND® Galvanized ground rod made of high-strength quality cold drawn steel (1035) hot dip galvanized. Non-threaded top and bottom. Meets ANSI CI35.30-1979 requirements.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Pointed
Nominal Size 3/4 in Overall Length 10 ft
Coating Thickness 4 mil Material Cold Drawn Steel
Finish Hot-Dipped Galvanized Standards UL Listed, CSA Certified, ANSI CI35.30-1979
UPC 783786810208

Packages

5 - UNIT = (5) 50 - UNIT = 50