Abbotsford

ABB 5008 Blackburn® Ground Rod 1/2 in, 8 ft L

Price $59.0985 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5008

Description

Copper Clad, Pointed Ground Rod - 1/2 inch x 8 feet

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Pointed
Nominal Size 1/2 in Overall Length 8 ft
Coating Thickness 10 mil Material Copper
Standards UL E16592 UPC 783786800070

Packages

1 - UNIT - 1