Abbotsford
HYD358GU

CIRCA METALS 358GU Clamp guy heavy duty 5/8"

Price $107.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:358GU

Description

Clamp guy heavy duty 5/8, f/use w/5/16” to 7/16” strand.

Specifications

Brand Name Hydel Item Name Guy Clamp
Conductor Range 5/16 - 7/16 in Strand Bolt Size 5/8 in
Connection Threaded Material Steel
Type Standard,Heavy Duty, Double Shape Color/Finish Galvanized
Dimensions 6 in L x 1-9/16 in W x 3/8 in H Includes (3) Bolt

Packages

1 - UNIT - 1 20 - UNIT - 20