Abbotsford
klns165630h

KLEIN TOOLS S1656-30H Chicago™ Grip with Hot-Line Latch

Price $721.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S1656-30H
Documents Documents

Description

Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features. When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H).


Chicago Grip-with Hot-Line Latch for Bare Conductors has round inside-jaw contour

Jaw length: 4-7/8-Inch

Maximum safe load of 4,500 pounds

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Hot-Line Latch Type Round Jaw
Conductor Range 0.31 - 0.53 in Breaking Strength 4500 lb
Length 4-3/4 in Material Steel
Application Bare And Insulated Conductors UPC 092644471094

Packages

1 - UNIT - 1