Abbotsford
MICUG8114

ABB UG8114 Microlectric® U Cable Straight Guard 8 in L Silver/Hot-Dipped Galvanized

Price $150.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UG8114
Country of origin:Canada

Description

U cable guard and strap. Hot dip galvanized 14 gauge steel.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Straight Guard Length 8 in
Material Steel Dimensions 1-1/4 in W
Type Guard Color/Finish Silver/Hot-Dipped Galvanized
Application Used in all Provinces UPC 624871039503

Packages

1 - UNIT - 1