Abbotsford
MICUG8214

ABB UG8214 Microlectric® U Cable Guard 8 ft L Silver/Hot-Dipped Galvanized

Price $170.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UG8214
Country of origin:Canada

Description

Hot dip galvanized steel U cable guard for use with Microlectric® meter sockets.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Guard Length 8 ft
Material 14 ga Steel Dimensions 2-1/4 in W
Type Straight Color/Finish Silver/Hot-Dipped Galvanized
Application Used in All Provinces UPC 624871039510

Packages

1 - UNIT - 1