Abbotsford
MICAU429

ABB AU429 Isolator ring 200 A ib135 fix U clamp 3-3/4"

Price $34.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AU429
Country of origin:Canada

Description

Clevis 200 A. Constructed of 1 in. x 1/2 in. x 1/8 in. steel channel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. square hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Clevis Type Insulated
Pin Size 5/8 in dia Coupling Length 3-3/4 in
Hole Size 11/16 in Material Steel, Plastic
Color/Finish Continuously Galvanized Dimensions 1 x 1/2 x 1/8 in
Includes IB135 Insulator UPC 624871027722

Packages

1 - UNIT - 1