Abbotsford
KLN2214ARS

KLEIN TOOLS 2214ARS Climber HYDRA-COOL claw pole with ankle straps

Price $409.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2214ARS
Documents Documents

Description

Rounded foot well provides better fit. One size fits most.


Rounded foot well provides better fit

Adjustable 1/4-Inch (6mm) increments provide comfortable fit

Additional lineman climbing equipment sold separately

Specifications

Brand Name Klein Tools Sub Brand Klaw™
Item Name Pole Climber with Ankle Straps Material Steel
Color Black Weight 4.6 lb
Standards California Proposition 65 Warning Application Pole And Tree Climbing
UPC 092644520150

Packages

1 - UNIT - 1